Extension, 1/2 inch QuickRelease, overall length: 50mm

Article no.: 641045 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
59 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 50 mm
Square drive 1/2 in
Type of product Extension

Identification & Classification

Article number 641045 50
EAN / GTIN 4018754141265
Manufacturer number 13011001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

The QuickRelease locking system prevents inadvertent release or loss of a tool.
Material selection and special forging process guarantee optimal functioning and long life.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart