Linear scale, effective measuring length L0: 100mm

Article no.: 499241 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

effective measuring length L0 (mm) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum micrometer head distance L1 120 mm
Measuring accuracy (20°) 5 µm
Power supply Mains-powered
IP Index of Protection IP 67
effective measuring length L0 100 mm
Hole centre distance L2 258 mm
Overall length L3 278 mm
Width 22 mm
Measured value saving Once-off setting of the zero position
Cable length 3.5 m
Measurement technology digital
Type of product Linear scale

Identification & Classification

Article number 499241 100
EAN / GTIN 4550501371438
Manufacturer number 539-801N
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

  • With absolute measuring system.
  • After switching on, the current position is displayed; thus it is not necessary to move to reference points.
  • Straightforward assembly and installation.
  • Resistant to water, oil, and dust due to electromagnetic induction.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For exact measurement and positioning of axial adjustments e.g. on milling machines, lathes, positioning tables or measurement tools. Also suitable for converting machine tools to digital display.

Note:

Applicable only in conjunction with display unit No. 499356.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart