Lever dial indicator P-line contact point length 36 mm, Measuring range per direction / Body ⌀: 3/40mm

Article no.: 436230 3/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN48.37 /pcs.
  • BGN60.51 /pcs.
on request
In stock
43 pieces in stock

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 1.5 mm
Scale divisions 0.01 mm
Variation range fe 20 µm
Total variation range ftot 26 µm
Hysteresis error fu 7 µm
Measurement ball ⌀ 2 mm
Pivot range 2×90 degrees
Contact point length 32.26 mm
Gauging force 0.2 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436230 3/40
EAN / GTIN 7630041152364
Manufacturer number 01810403

Description

Version:

Lever dial indicator with long contact point. 1/100 reading.
Large measuring range of 3 mm. The same direction of rotation (clockwise) of the pointer in both directions of measurement.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball tip can easily be ordered from www.hoffmann-group.com.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart