{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | size 20−25 up to 40−50 mm | |
| Length | 150 mm | |
| Type of product | Extension |
| Article number | 428993 20-30 | |
| EAN / GTIN | 4045197482280 | |
| Manufacturer number | 428993 20-30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |