Digital internal quick measuring device set with data output and i-wi, Measuring range: 20-50mm

Article no.: 428944 20-50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN274.40 /pcs.
  • BGN551.05 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface; MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 20 mm - 50 mm
Reversible reading mm / inch
Interface USB interface; USB interface; MAHR i-wi radio system
IP Index of Protection IP 65
Power supply Battery-powered
‌Number of batteries contained 1
Measured value saving MAHR reference-lock system
Preset function yes
Measurement technology digital
Number of measuring heads 4
Number of setting rings 2
Setting ring ⌀ 25/40 mm
Packaging sturdy box
Type of product 3-point bore gauge

Identification & Classification

Article number 428944 20-50
EAN / GTIN 4059192065621
Manufacturer number 4192342
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

3-point internal micrometers / internal quick measuring devices with connection thread to easily change the measuring heads. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 40 mm the micrometer head is of aluminium, to save weight. From 12 mm for measuring down to the bottom of the hole.
Internal quick measuring devices with lever retraction over the entire measuring range. Large rotating (270°) touch display with practical measuring functions, e.g. 3 PRESET, tolerance display via 3 coloured LEDs and symbols in the display, ABS.
Additionally with integral i-wi radio system for easy cordless transmission of measured data to any PC.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital internal quick measuring devices No. 428934 with appropriate setting rings.

Optional extras:

Extension No. 428950, data cable No. 498941, setting rings No. 484030, clamping plate for outside micrometer stand No. 428951.
i-wi stick radio receiver No. 498912 size STICK.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart