Multi-range collet Rubber-Flex, Clamping range shank ⌀: 2,5-4,5mm

Article no.: 333640 2,5-4,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Clamping range shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range shank ⌀ 2.5 mm - 4.5 mm
suitable for equipment type M1.4 − M7
ID number of the collet J 116
Type of product Collet

Identification & Classification

Article number 333640 2,5-4,5
EAN / GTIN 4054631018374
Manufacturer number A21-2-4,5

Description

Suitable for:

Edalmatic tapping head No. 333500.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart