Screw-on toolholder right-hand 50/11HP mm

Article no.: 320340 50/11HP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 50 mm
Insert size 11
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 60 mm
Minimum pre-drill ⌀ D1 min 63 mm
Axis tip distance f 35 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Overall length 90 mm
Type of product Boring bar

Identification numbers & Classifications

Article number 320340 50/11HP
EAN / GTIN 2050002039940
Manufacturer number PS5.KDB.RHA.060-HP

Description

Tip:

bijpassende HP-nippel nr. 320001 apart bestellen! Reservedelen nr. 320610320626 vindt u in de reserveonderdelenlijst.
PSC-spanpen op aanvraag.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Schacht-⌀ / plaatafmeting (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart