{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4537 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309414 11 | |
EAN / GTIN | 2050001765932 | |
Manufacturer number | 13826011100 |
This article |
Recommendations |
|
---|---|---|
ER collet for machine taps with seal 11 mm
on request
In stock
37 pieces in stock
BGN 134.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
BGN 109.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 |
External ⌀ D | 32.7 | 32.7 |
Overall length L | 40 | 40 |
Nominal clamping ⌀ d | 11 | 11 |
Standard | ISO 15488-A | ISO 15488-A |
Type | 4537 E | 4537 E |
Type of product | Collet | Collet |