Shim for boring bars 2,5 °

Article no.: 272626 2,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 54.78 / Piece
  • from 10 Piece
    BGN 45.67 / Piece
on request
In stock
51 pieces in stock

Product details

Technical Data

Inclination angle 2.5 degrees
for insert size L 22 mm
Application type right-hand
Angle as in graph LC
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272626 2,5
EAN / GTIN 4045197410429

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Inclination angle (°) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart