Boring bar steel 32/11 mm

Article no.: 260343 32/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A32S SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Overall length L 250 mm
Pack of insert screws 269028 2
Shim 269005 3
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260343 32/11
EAN / GTIN 4045197656018

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart