Steel boring bar A.. SDQCL 107,5°, for indexable inserts DC.., left-hand

Article no.: 260341 0810/07
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Shank type Steel
Standard Works standard
Through-coolant yes
ISO code toolholder A0810H SDQCR/L07
Setting angle κ 107.5 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 6.4 mm
Clamping height L2 9 mm
Usable depth T 3 mm
Neck width L4 8.4 mm
Head length L1 22.4 mm
Overall length L 100 mm
Set of insert screws 269028 7
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 260341 0810/07
EAN / GTIN 4062406099138
Manufacturer number 260341 0810/07
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart