• The item cannot be ordered due to missing prices.

Alternative article:

GARANT Master Mute boring bar, left-hand, Shank ⌀ / insert size: 32/09mm

Article no.: 260045 32/09

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per Piece (incl. VAT)

Availability

  • Shank type: Steel
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 32 mm
Insert size 9 mm
Application type left-hand
Shank type Steel
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A30X SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
non-clamping range S 192 mm
Overall length L 277 mm
Overhang L1 160 mm
Set of insert screws 269028 50
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260045 32/09
EAN / GTIN 4067263623410
Manufacturer number 260045 32/09
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart