• The item cannot be ordered due to missing prices.

Indexable insert for turning WNMG 080412, for medium machining

Article no.: 252072 HB725
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080412
Corner radius 1.2 mm
Type HB725
Tool material Carbide
Main application UNI
Cutting conditions slightly interrupted
Chip breaker UM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 250 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 252072 HB725
EAN / GTIN 4045197713506
Manufacturer number 252072 HB725
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart