This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide ball nose slot drill 1 mm

Article no.: 209785 1
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • Direction of infeed: horizontal, oblique and vertical
  • Cutting width ae for milling operation: 0.05×D for copy milling

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 1.2 mm
Radius R 0.5 mm
Overhang length L1 incl. recess 2 mm
Recess ⌀ D1 0.95 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
L2 27 mm
⌀ D2 2.3 mm
Feed fz for copy milling in graphite 0.007 mm
Colour ring black
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 209785 1

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3 for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Taper transition with 1°30′ (angle α).
Tolerance: Radius contour = ±0.01 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart