GARANT Master Titan solid carbide milling cutter HPC 3 mm

Article no.: 203029 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN0.02 /pcs.
on request
In stock
237 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.012 mm
Feed fz for side milling in titanium > 850 N/mm2 0.015 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203029 3
EAN / GTIN 4045197991522

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Specially ground with corner radii similar to torus cutters.

Application:

For milling titanium and titanium alloys, with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

From the same series "Master Titan" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart