• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D, TiAlN, MF: 3X0,35

Article no.: 139670 3X0,35

Select article variation and quantity

MF Price per Piece (incl. VAT)

Availability

  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3×0.35
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Drilling depth for blind and through holes 2.0×D
Thread pitch 0.35 mm
Nominal ⌀ DC 2.5 mm
Flute length Lc 6 mm
maximum insertion depth 6.2 mm
Shank length Ls 28 mm
Overall length L 39 mm
Shank ⌀ Ds 3 mm
Through-coolant no
No. of teeth Z 3
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 750 N/mm2 0.006 mm
Thread profile Partial profile
Shank tolerance h6
Number of clamping slots 3
Colour ring green
Internal/external application Internal
Thread depth 6 mm
Type of product thread milling cutter

Identification & Classification

Article number 139670 3X0,35
EAN / GTIN 4045197273543
Manufacturer number 139670 3X0,35
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 139665

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart