• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • The item cannot be ordered due to missing prices.

Alternative article:

Machine tap, uncoated, NPT: 1-11,5

Article no.: 138090 1-11,5

Select article variation and quantity

NPT Price per Piece (incl. VAT)

Availability

  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Thread standard: ANSI B 1.20.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1-11,5 NPT
Coating uncoated
Thread type NPT
Flank angle 60 degrees
Tool material HSS E
Standard Manufacturer’s standard
Thread standard ANSI B 1.20.1
Taper lead form C
Taper ratio 1:16
Shank Plain shank with h9
Through-coolant no
Application for type of drilling Blind hole; Through hole
Cutting direction right-hand
Thread pitch 2.209 mm
Threads per inch 11.5
Overall length L 160 mm
Shank ⌀ Ds 25 mm
Shank square □ 20 mm
Tapping hole ⌀ A 29 mm
Tapping hole ⌀ B 28.6 mm
Thread gauge ⌀ Dmax + 0.05 29.69 mm
Tapping hole minimum depth 27.4 mm
Thread ⌀ 33.228 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 5
Colour ring without
Number of cutting edges Z 5
Thread depth 64.18 mm
Type of product Tap

Identification & Classification

Article number 138090 1-11,5
EAN / GTIN 4045197585561
Manufacturer number 138090 1-11,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
13
Steel < 750 N/mm²
P
10
GG(G)
K
9
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Sturdy version, with straight flutes.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole without using a reamer.
Tapping hole ⌀ B:

Pre-drill a plain hole and then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart