Hand tap set, uncoated, G: G1/8

Article no.: 130550 G1/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
505 pieces in stock

Select article variation and quantity

G Price per 1 Piece (incl. VAT)

Availability

  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5157
  • Taper lead form: C; D

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size G1/8
Coating uncoated
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 5157
Taper lead form C; D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 63 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 29.19 mm
Type of product Tap

Identification & Classification

Article number 130550 G1/8
EAN / GTIN 4045197067593
Manufacturer number 130550 G1/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart