{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder tolerance class | h9 | |
| Shank diameter | 4.5 mm | |
| Shank length | 10.4 mm | |
| Thread type | UNF | |
| Cutter diameter | 4.166 mm | |
| Thread nominal diameter inch | 0.164 in | |
| Thread | 8-36UNF | |
| Thread pitch | 0.706 mm | |
| Turns per inch | 36 | |
| Thread tolerance class | 1B; 2B; 3B | |
| Taper lead angle | 15 degrees | |
| Number of teeth | 3 | |
| Type of thread-cutting tool | machine tap for conventional machining | |
| Taper lead form | C | |
| Application for type of drilling | Blind hole | |
| To depth (x diameter) | 2.5 | |
| Number of clamping slots | 3 | |
| Core hole diameter | 3.5 mm | |
| Flank angle | 60 degrees | |
| Square-drive width across flats | 3.4 mm | |
| Tool material | HSS-E | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Overall length | 63 mm | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 371 | |
| Machining method | thread processing internal | |
| Colour ring | without | |
| Type of product | Taps |
| Article number | 130040 NO.8-36 | |
| EAN / GTIN | 4062406043322 | |
| Manufacturer number | 130040 NO.8-36 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |