This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety glasses, Lens tinting: CLEAR

Article no.: 096807 CLEAR

Select article variation and quantity

Lens tinting Price per Piece (incl. VAT)

Availability

  • UV protection: Standard
  • Frame properties: Arm length adjustable; Arm inclination adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification HO 166 FT CE
Lens identification 2C-1.2 HO 1 F
UV protection Standard
Frame properties Arm length adjustable; Arm inclination adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification & Classification

Article number 096807 CLEAR
EAN / GTIN 4045197924322
Manufacturer number 096807 CLEAR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Safety glasses in sporty design with side pieces adjustable in inclination and length. Completely free of metal.

Standard:

EN 166
EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart