This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hand disinfectants MYXAL® SEPT, Contents: 1000ml

Article no.: 095825 1000

Select article variation and quantity

Contents (ml) Price per Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07 caution
Contents 1,000 ml
Type of packaging Vario bottle
Type of product Skin disinfection

Identification & Classification

Article number 095825 1000
Manufacturer/responsible person Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 EUSKIRCHEN, Germany, www.pgphysio.de

Description

Version:

Alcohol-based solution for hand disinfection.
  • Works against all enveloped viruses.
  • Free of colour and fragrances.
  • The product is based on a formulation recommended by the WHO against the corona virus (SARS-CoV-2)

Suitable for:

Dispenser No. 095816 WHITE.

Note:

For hygienic hand disinfection:
Rub into dry hands. During the course of 30 seconds, rub approx. 3 ml of undiluted MYXAL® SEPT P on the hands; keep the hands moistened throughout the entire application time.
  • Before use, always read the identification and product information.
  • For external application only.
  • Causes severe irritation of the eyes.
  • Keep out of the reach of children.
  • The expiry date is stated on the bottle. Do not use MYXAL® SEPT P after this date.
  • Flammable liquid and vapour. Keep away from heat, hot surfaces, sparks, naked flames and other sources of ignition.
  • Harmful to water organisms, with long-term effect.
  • Do not smoke.
  • Keep the container tightly closed.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart