This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves Cut D 8

Article no.: 094600 8
  • Glove characteristics: Silicone-free; DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Washing: 40 °C coloureds
  • Cut protection class: D

Product details

Technical Data

Contents 12
Glove characteristics Silicone-free; DMF-free; Reinforced crook of the thumb
Knitted technology 18G
Washing 40 °C coloureds
Drying air dry
EN 388 3X42D
Backing material HPPE
Coating water-based PU/nitrile
Coating variant The palms of the hands
Application range Precision; All-round
Colour black / grey
Glove size 8
Length 255 mm
Application reusable
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094600 8

Description

Version:

HOLEX Cut D. Seamless knitted cut-resistant gloves for precise and general-purpose activities with high cut hazards. With innovative PU nitrile foam coating and very good fit and dexterity. With reinforced thumb joint for longer life. Ideal for use in both dry and oily working conditions. 18 gauge knitted technology.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart