This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insulated jacket OXFORD, navy, Unisex size: 2XL

Article no.: 091976 2XL
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OXFORD
Gender Unisex
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 310 g/m2
Washing 40 °C coloureds
Colour navy
Unisex size 2XL
Type of product Work jacket

Identification & Classification

Article number 091976 2XL
EAN / GTIN 7040055120196
Manufacturer number 73251_585-2XL
Manufacturer/responsible person Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany

Description

Version:

Particularly comfortable jacket with Primaloft® insulation, which effectively keeps the wearer warm without looking bulky. The raised collar with chin protection ensures high wearing comfort.
  • YKK® front zip fastener.
  • Brushed polyester on the inside of the collar and the document pocket.
  • Side pockets for documents.
  • ID card loop.
  • Extended back.

The Oxford range from Helly Hansen offers high-quality lightweight work clothing. The modern design of the collection is impressive.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart