This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

FlyMarker® mini 120/45 needle marker Cordless 2X8 A·h

Article no.: 085753 2X8
  • Interface: USB interface

Product details

Technical Data

Interface USB interface
Character height 1 mm - 10 mm
maximum marker field width 120 mm
maximum marker field height 45 mm
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Nominal voltage 18 V
Type of product Needle marker

Identification numbers & Classifications

Article number 085753 2X8

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
• Powerful electro-magnetic marking needle drive.
• Simple intuitive software with password protection and newly designed parameter display for a quick insight into any programme line
• Large 4.3 inch colour display
• Latest processor technology for smooth menu navigation and a very short boot time.
• 1:1 preview of the marking field in the display.
• Casing made of break-proof and glass fibre-reinforced plastic.
• Interfaces: USB-A, USB-B and Ethernet.
• Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
• Font for a character height greater than 10.0 mm on request.
• High-quality double linear guides for precise marking results.
• Round parts can be marked radially and axially, and also in an arc of a circle.
Extremely handy 100% mobile cordless manual marking system with touch user interface and large 4.3 inch colour display.

Supplied with:

Including tool kit, solid carbide marking needle 90°. Adjustment bracket with non-slip coating, setting gauge, and carrying case, 2 pcs. 18 V Li-ion batteries, charger.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart