Stainless steel oil can, Capacity: 300ml

Article no.: 083522 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
637 pieces in stock

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 300 ml
Container height 300 mm
Base ⌀ 85 mm
Container material Stainless steel
Type of product Oil spray can

Identification & Classification

Article number 083522 300
EAN / GTIN 4016553309060
Manufacturer number 33 090 60
Manufacturer/responsible person MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de

Description

Version:

High-quality stainless steel oiler for professional use in all maintenance and service areas with identifiable oil level. Sturdy nickel-plated double-action pump with angled suction tube that can be turned. Oil can be applied in any position.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart