{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 27 mm | |
| Length | 5.5 m | |
| AC supply voltage | 230 V | |
| Type of product | Extraction hose |
| Article number | 077327 5,5 | |
| Manufacturer number | MIE6514511 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de |