This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery SHD, Battery type: AS18

Article no.: 073848 AS18

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
suitable for AEG 18V power tools
Type of product Cordless

Identification & Classification

Article number 073848 AS18
EAN / GTIN 4058546403355
Manufacturer number 4935480050
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

Powerful 18 V Li-ion rechargeable batteries, compatible with all AEG 18 V machines and chargers.
  • Temperature monitoring: Protects the battery against overheating.
  • Electronic overload protection: Controls immediate shut-down in the event of overload.
  • Single cell monitoring: Protects the battery against deep discharge.

The latest tabless rechargeable battery technology – smaller design with more power compared with SHD rechargeable battery.

Suitable for:

AEG 18 V system.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart