Li-ion battery HighPower, 5.2 Ah, Battery type, battery voltage: FE18V

Article no.: 073834 FE18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
51 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5.2 Ah
Battery voltage 18 V
suitable for Fein 18V power tools
Type of product Cordless

Identification & Classification

Article number 073834 FE18
EAN / GTIN 4014586888224
Manufacturer number 92604179020
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

“HighPower” Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge. 100% compatible with all FEIN 12V cordless tools and 18V cordless tools with MultiVolt interfaces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart