Electric shut-off screwdriver, Type: S8020

Article no.: 070236 S8020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation S8020
Torque range 3 cNm - 20 cNm
No load speed 700 - 1,000
Tool arbor size 1/4 in
Tool arbor drive profile Hexagon
Tool arbor shape E
Format Rod
Weight 0.46 kg
Operating noise 67 dB(A)
Type of product Compact drill / driver

Identification & Classification

Article number 070236 S8020
EAN / GTIN 7322590055431
Manufacturer number 4221000273
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

The S8 series PRO electric screwdrivers include a wide selection of different models that offer high speeds and precision. The ergonomically designed S8 screwdriver offers a plug-and-play solution for assembly tasks and series screw driving with low torques. The S8 series was designed to improve quality and efficiency.
  • With shut-off clutch
  • Adjustable torque
  • Easy to use
  • With quick-release bit holder for E 6.3 bits

Note:

You can find the associated Power Adaptor at: No. 070235 size ADAPTER. For suitable bits, see No. 674205 et seqq.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart