Cable duct for office desk with electrically adjustable height 1600 mm

Article no.: 974121 1600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Product details

Technical Data

Colour selection Metal: Pure white, aluminium silver, metal grey
Height 60 mm
Width 1,340 mm
Depth 156 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 974121 1600
EAN / GTIN 2050002053557
Manufacturer number ZKKH54

Description

Version:

Folding cable duct of sturdy sheet metal with suspension of black plastic. Cable duct can be used with one side folded down or removed completely. Cables can be easily inserted and tidily secured. With restraint tape against fully dropping down accidentally.

Suitable for:

Electrically height-adjustable office desks No. 974024.

Colour:

Available in 3 colours: Pure white, aluminium silver, metal grey.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart