{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | CP7410 | |
Output power | 250 W | |
maximum speed | 27,000 min-1 | |
maximum air consumption | 78 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Collet ⌀ | 6 mm | |
Weight | 0.65 kg | |
Operating noise | 76 dB(A) | |
maximum vibration to EN | 4.9 m/s2 | |
Length | 260 mm | |
Type of product | Straight die grinder |
Article number | 079455 9110QB-E |