{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | 9110Q-B | |
Output power | 240 W | |
maximum speed | 27,000 min-1 | |
maximum air consumption | 226 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 0.7 kg | |
Operating noise | 80 dB(A) | |
maximum vibration to EN | 4.9 m/s2 | |
Length | 260 mm | |
Type of product | Straight die grinder |
Article number | 079455 9110Q-B | |
Manufacturer number | CP9110Q-B |