• The item cannot be ordered due to missing prices.

Ladies work trousers 06

Article no.: G09726 06

Product details

Technical Data

Gender Ladies
Colour Graphite
Size UK 6
Type of product Work trousers

Identification numbers & Classifications

Article number G09726 06

Description

Version:

  • Best selling, multi functional, hardwearing trousers
  • Internal kneepad pocket
  • Slight elastication at sides of waistband - very comfortable to wear
  • Multiple pockets with extra strong lining including 2 front and 2 rear pockets
  • Combat style leg pockets, mobile phone pocket on thigh
  • Heavy duty, non-scratch fixing stud on waistband
  • Triple stitched on main seams for ultimate strength

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart