{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MAGNI | |
Special service provision | Tekstilforædling | |
Gender | Gentlemen’s | |
Fabric composition | 7% elastane; 93% polyamide | |
Material weight / fabric density | 310 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Clothing size DE | 48 | |
Type of product | Short |
Article number | 091944 48 | |
Manufacturer number | 76583_990-48 |
This article |
Recommendations |
||
---|---|---|---|
Shorts MAGNI, black, Clothing size DE: 48 |
on request
In stock
187 pieces in stock
BGN 101.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
BGN 95.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black / red | black / red |
Clothing size DE | 48 | 48 | 48 |
Material weight / fabric density | 310 g/m2 | 200 g/m2 | 200 g/m2 |
Fabric composition | 7% elastane; 93% polyamide | 94% polyester; 6% elastane | 57% cotton; 40% polyester; 3% elastane |
Washing | 40 °C coloureds | 40 °C coloureds | 40 °C coloureds |
Type of product | Short | Short | Short |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |