Thermal quilted waistcoat 2XL

Article no.: 091874 2XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
52 pieces in stock
  • Fabric composition: 100% polyamide
  • Washing: 30 °C delicates wash cycle

Product details

Technical Data

Series Uvex thermal jackets
Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyamide
Washing 30 °C delicates wash cycle
Colour black / blue
Unisex size 2XL
Type of product Quilted waistcoat

Identification numbers & Classifications

Article number 091874 2XL
EAN / GTIN 4031101571089
Manufacturer number 9866713

Description

Version:

Practical thermal quilted waistcoat for changeable periods of the year.
Made of 100% polyamide with water-repellent PU coating and padding of 100% polyester. Good fit due to extended back and adjustable waist. With colour accents by blue reflective piping, and blue fleece on the inside.
  • Stand-up collar with removable adjustable hood.
  • One-way zip fastener of plastic.
  • Breast pocket with zip fastener.
  • Inside pockets with hook and loop fastening.
  • Side pockets with zip fasteners.

Downloads & documents

Suitable products

From the same series "Uvex thermal jackets"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart