This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness 3M™ DBI-SALA® Delta™ 1112909, Manufacturer’s size: UNI

Article no.: 098260 UNI

Select article variation and quantity

Manufacturer’s size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1112909
Weight 2.6 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098260 UNI
Manufacturer number 1112909

Description

Version:

3M™ DBI-SALA® safety harness Delta™ 1112909 with comfort harness and restraining eyes at the side, together with breast and back attachment eyes and an upright D-ring. The water-repellent, abrasion-resistant and hard-wearing waist strap guarantees a long working life in demanding environments. Revolver catch for quick adjustment to the length of the body. The no-tangle triangle supports correct seating.
  • Max. user weight 140 kg.
  • Product service life 10 years.
  • Equipped with an RFID transponder.

Standard:

EN 361
EN 358

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart