This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parachute cord for PROTECTA® Viper™ 2, Manufacturer's designation: AC410

Article no.: 098272 AC410

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AC410
Length 10 m
Type of product Retaining rope

Identification numbers & Classifications

Article number 098272 AC410
Manufacturer number AC410

Description

Version:

Static kernmantle rope of nylon with a diameter of 10.5 mm. Screw carabiner with aperture 17 mm. Product service life 10 years.

Standard:

EN 353-2

Suitable for:

No. 098270 size AC400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart