Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 091964

      High visibility waistcoat yellow / black

      Brand: HOLEX
      Norm EN ISO 20471
      Material weight/fabric density 120
      Fabric composition 100% polyester
      Washing 30 °C coloureds
      No price available

      High visibility waistcoat yellow / black

      In stock (1963 Pieces)

      Description

      Version:

      High visibility waistcoat with zip fastener and five handy pockets. Two-tone design, resistant to dirt.
      • Breast pocket for mobile phone.
      • 2 breast pockets with flaps.
      • 2 pockets at the front, with zip fasteners.
      • 2 pen pockets.
      • 2 all-round reflective strips.

      Technical Data

      Material weight/fabric density
      120 g/m2
      Colour
      yellow / black 
      Fabric composition
      100% polyester 
      Washing
      30 °C coloureds