Pair of gloves Tegera® 9140 8

Article no.: 094388 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 50.21 / Pair
  • from 6 Pair
    BGN 41.83 / Pair
on request
In stock
41 pieces in stock
  • Glove characteristics: Hook & loop fastener

Product details

Technical Data

Contents 6
Glove characteristics Hook & loop fastener
EN 388 1121X
Backing material Polyester/synthetic leather
Coating variant No coating
Application range All-round
Colour grey / black / yellow
Glove size 8
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Synthetic leather
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094388 8
EAN / GTIN 7392626027336
Manufacturer number 9140 GR.8

Description

Version:

Tegera® 9140. Glove made of thin, synthetic leather (0.5 mm Microthan®), unlined. Back of hands made of polyester with ventilating surface for high level of breathability. Short model with reinforced index finger and hook and loop fastener.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Particularly closely cut. Equivalent to one size smaller.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart