This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves green/black 7

Article no.: 094496 7

Product details

Technical Data

Contents 10
EN 388:2003 4332
Backing material HDP
Coating Nitril
Coating variant The palms of the hands
Application range All-round
Colour green / black
Glove size 7
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094496 7
Manufacturer number 3099/7

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart