This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots brown Scout, EU shoe size: 36

Article no.: 092336 36

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200
Cold insulation down to -20°C
EU shoe size 36
Type of product Boots

Identification numbers & Classifications

Article number 092336 36
Manufacturer number 206302 GR.36

Description

Version:

Waterproof and breathable lace-up boot with three-layer GORE-TEX® membrane and two-zone quick release mechanism.
  • Upper material of nubuk leather.
  • Abrasion-resistant inner lining for a comfortable fit.
  • Non-slip and dirt-repellent rubber/PU sole.
  • Two-zone lacing system permits optimum adjustment to suit the foot.

Standard:

CE EN ISO 20347:2012 O2 HRO HI CI WR FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart