Version:
ELECTRIC breathable safety shoes for electricians.
- Upper material made of breathable fabric.
- Inner lining made of 100% polyester, water-repellent, abrasion-resistant.
- Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
- Intermediate sole: Non-metallic with high electrical resistance.
- Outer sole PU/TPU with high electrical resistance.
- 100 % metal-free.
- Shock absorption.
- Width 10 (size 39), width 11 (size 40-48).
Standard:
EN ISO 20345:2022 SB E PS FO SR. EN ISO 20344:2011. ASTM F2412-18.
Note:
ELECTRIC safety shoes can only be used as a secondary protection!