{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNHX 100404 R | |
Corner radius | 0.4 mm | |
Grade | P40 | |
Main application | P | |
Secondary application | M | |
Cutting conditions | heavily interrupted | |
Rake | 18 degrees | |
Cutting depth ap | 0.5 mm - 1.2 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 220 m/min | |
Cutting speed vc secondary application | 80 m/min - 160 m/min | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for turning |
Article number | 268891 P40 | |
Manufacturer number | W04 50480.0404 |