Mantis® Elite TS stereo viewing system with stand and movable table E

Article no.: 491903 E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

Magnification with special accessories (times) 4 − 20
Brightness of incident light 11,000 lx
Number of LEDs 24
Power supply Mains operated
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491903 E
EAN / GTIN 2050001061263

Description

Version:

Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.
With height adjustable stand and movable table 100×100 mm. LED incident illumination and transillumination.

Supplied with:

Including dust cover.
With mains adapter (110 V / 60 Hz to 230 V / 50 Hz), without lenses.

Optional extras:

Lens No. 491905.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart