Drill gauge 0,7-10 mm

Article no.: 475800 0,7-10
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

⌀ range 0.7 mm - 10 mm
Pitch bore ⌀ 0.1 mm
Material nitrided steel
Type of product Hole and millimetre gauge

Identification numbers & Classifications

Article number 475800 0,7-10
EAN / GTIN 4067263355038

Description

Version:

Made of steel, nitrided. Hole ⌀ increment 0.1 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart