Available alternative:

Digital groove depth gauge IP 67, i-wi 300 mm

Article no.: 418754 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN51.07 /pcs.
  • BGN44.08 /pcs.
on request
Subsequent delivery
0 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR Reference Lock system

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 300 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.04 mm
Interface Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system
IP Index of Protection IP 67
Wireless application Manufacturer’s software
Measured value saving MAHR Reference Lock system
Measurement technology digital
Material Stainless steel, INOX
Bridge length 150 mm
Cross-section measuring beam 11.5 × 3.6 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Groove depth gauge

Identification numbers & Classifications

Article number 418754 300
EAN / GTIN 4059192057336
Manufacturer number 4126534

Description

Version:

For measuring cut-outs, grooves, recesses, shoulders etc.
Very large LCD display with 11 mm character height. Integral i-wi wireless data interface.
Measuring beam with double hook. Both contact faces in a single plane.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.
i-wi radio receiver No. 498912.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart