ZCMX 070304 HBZ025

Article no.: 268439 HBZ025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 36.44 / Piece
  • from 10 Piece
    BGN 30.37 / Piece
on request
In stock
140 pieces in stock

Product details

Technical Data

ISO code indexable insert ZCMX 070304
Corner radius 0.4 mm
Grade HBZ025
Tool material Carbide
Main application P
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 90 m/min - 210 m/min
suitable for tool dia. Dc 14 mm
Coating coated
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268439 HBZ025
EAN / GTIN 4067263802280

Application Table

continuous
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart