This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Plain shank thread mill with countersinking step 2×D 1/4-28

Article no.: 139726 1/4-28
  • Flank angle: 60
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Through-coolant: yes
  • No. of teeth Z: 3

Product details

Technical Data

Thread size 1/4-28 UNF
Coating TiAlN
Thread type UNF; UNF-LH
Flank angle 60 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Through-coolant yes
Thread pitch 0.907 mm
Threads per inch 28
Nominal ⌀ DC 4.7 mm
Shank length Ls 36 mm
Overall length L 62 mm
Shank ⌀ Ds 8 mm
Neck ⌀ D1 6.6 mm
No. of teeth Z 3
Feed fz in steel < 1100 N/mm2 0.02 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Shank tolerance h6
Number of clamping slots 3
Colour ring green
Internal/external application Internal
Hole ⌀ 4.7 mm
Thread depth 12.7 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139726 1/4-28

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Application:

For UNF unified fine threads ASME-B1.1.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 139728.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart