This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper, Measuring range: 200mm

Article no.: 412811 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 862
  • Reversible reading: mm / inch
  • Depth gauge: flat
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Depth gauge flat
Jaw length 50 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Article no of the battery / rechargeable battery fitted 081560 LR44
Type of product Universal calipers

Identification numbers & Classifications

Article number 412811 200
EAN / GTIN 4045197422811
Manufacturer number 412811 200

Description

Version:

Large high-contrast digital display. The measuring faces are precision lapped. With sturdy metal housing.

Supplied with:

Battery No. 081560 size 357.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart