This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Wire stripping tool 4,4 mm

Article no.: 728627 4,4

Product details

Technical Data

Manufacturer's designation Sensor Mini
Manufacturer's type designation Sensor Mini
overall length 166 mm
for round cable ⌀ 3.2 mm - 4.4 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728627 4,4
Manufacturer number 20310

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.

Application:

For all commonly-used sensor and actuator wires with PUR or PVC external sheath, 3-core to 8-core cable, screened or unscreened (e.g. 3×0.34 mm2 unscreened up to 8×0.25 mm2 screened).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart